- N Bushing
- 6 in Bore
| Cap Screws | 4 |
| Overall Length | 8.125 in |
| Material | Ductile Iron |
| Length Through Bore | 8.125 in |
| Bolt Circle Dia. | 8 1/2 in |
| Keyway Size | 1 1/2 x 3/4 |
| Bore Range [Min] | 2.4375 in |
| Bushing Series | N |
| Flange Thickness | 1.5 in |
| Capscrew Size | 7/8-9 x 8 1/2 |
| Bore Size | 6 in |
| Large Diameter | 6.992 in |
| E (Knuckle Width) | 6.625 in |
| Bore Range [Max] | 5.875 in |
| Torque Capacity | 150000 lb/in |
| Wrench Torque | 300 lbf |
| Weight | 45.0 LB |
| EAN or UPC | 782475618637 |

