- 2 Inch Bore, 9 Inch Flange, 6.75 Inch Long Type M Bushing
| Large Diameter | 6 1/2 in |
| Bolt Circle Dia. | 7 7/8 in |
| Keyway Size | No Keyway |
| Wrench Torque | 2700 lbf |
| Torque Capacity | 85000 lbf |
| Bore Range [Max] | 5.5 in |
| Length Through Bore | 6.75 in |
| Bore Range [Min] | 2 in |
| Bushing Series | M |
| Bore Size | 2 in |
| Material | Ductile Iron |
| Cap Screws | 4 |
| Flange Thickness | 1 1/4 in |
| Capscrew Size | 3/4 x 6 3/4 |
| Weight | 59.19 LB |
| EAN or UPC | 782475814619 |

