- 1 Groove Sheave
- 5.93 in OD
- For Belt Sizes A
- 4L
- Bore Size 1 in
| Finished Bore | 1 in |
| Overall Length | 1.0625 in |
| No. of Grooves | 1 |
| Outside Dia. | 5.93 in |
| Inch/Metric | Inch |
| Belt Size | A (4L) |
| Type | Finished Bore Sheave |
| Material | Cast Iron |
| Weight | 1.5 LB |
| EAN or UPC | 775829029791 |

