
- 1 Number of Grooves
- 15/16 in Finished Bore
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 15/16 in |
Weight | 5.95 LB |
EAN or UPC | 781568518786 |

Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 15/16 in |
Weight | 5.95 LB |
EAN or UPC | 781568518786 |