- 1 Number of Grooves
- 35 mm Finished Bore
| No. of Grooves | 1 |
| Finished Bore | 35 mm |
| Type | Finished Bore Sheave |
| Weight | 5.0 LB |
| EAN or UPC | 775829125615 |
| No. of Grooves | 1 |
| Finished Bore | 35 mm |
| Type | Finished Bore Sheave |
| Weight | 5.0 LB |
| EAN or UPC | 775829125615 |