
- 1 Number of Grooves
- 25 mm Finished Bore
Finished Bore | 25 mm |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 6.0 LB |
EAN or UPC | 775829124533 |

Finished Bore | 25 mm |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 6.0 LB |
EAN or UPC | 775829124533 |