
- 1 Number of Grooves
- 1 in Finished Bore
No. of Grooves | 1 |
Finished Bore | 1 in |
Type | Finished Bore Sheave |
Weight | 5.45 LB |
EAN or UPC | 775829029159 |

No. of Grooves | 1 |
Finished Bore | 1 in |
Type | Finished Bore Sheave |
Weight | 5.45 LB |
EAN or UPC | 775829029159 |