
- 1 Number of Grooves
- 35 mm Finished Bore
No. of Grooves | 1 |
Finished Bore | 35 mm |
Type | Finished Bore Sheave |
Weight | 5.0 LB |
EAN or UPC | 775829144975 |

No. of Grooves | 1 |
Finished Bore | 35 mm |
Type | Finished Bore Sheave |
Weight | 5.0 LB |
EAN or UPC | 775829144975 |