- 1 Number of Grooves
- 3/4 in Finished Bore
| Finished Bore | 3/4 in |
| Type | Finished Bore Sheave |
| No. of Grooves | 1 |
| Weight | 4.15 LB |
| EAN or UPC | 775829029128 |
| Finished Bore | 3/4 in |
| Type | Finished Bore Sheave |
| No. of Grooves | 1 |
| Weight | 4.15 LB |
| EAN or UPC | 775829029128 |