- 1 Number of Grooves
- 1 7/16 in Finished Bore
| Type | Finished Bore Sheave |
| Finished Bore | 1 7/16 in |
| No. of Grooves | 1 |
| Weight | 3.7 LB |
| EAN or UPC | 781568522196 |
| Type | Finished Bore Sheave |
| Finished Bore | 1 7/16 in |
| No. of Grooves | 1 |
| Weight | 3.7 LB |
| EAN or UPC | 781568522196 |