Skip to content Skip to navigation menu
DodgeMB75X1-3/8

MB75X1-3/8

Finished Bore Sheave
Item #105536301
  • 1 Number of Grooves
  • 1 3/8 in Finished Bore
DodgeMB75X1-3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Number of Grooves
  • 1 3/8 in Finished Bore
No. of Grooves 1
Finished Bore 1 3/8 in
Type Finished Bore Sheave
Weight 4.05 LB
EAN or UPC 781568518731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison