- 1 Number of Grooves
- 20 mm Finished Bore
| Finished Bore | 20 mm |
| Type | Finished Bore Sheave |
| No. of Grooves | 1 |
| Weight | 4.0 LB |
| EAN or UPC | 775829143541 |
| Finished Bore | 20 mm |
| Type | Finished Bore Sheave |
| No. of Grooves | 1 |
| Weight | 4.0 LB |
| EAN or UPC | 775829143541 |