
- 1 Number of Grooves
- 1 in Finished Bore
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 1 in |
Weight | 1.4 LB |
EAN or UPC | 775829028237 |

No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 1 in |
Weight | 1.4 LB |
EAN or UPC | 775829028237 |