
- 1 Number of Grooves
- 1 in Finished Bore
Finished Bore | 1 in |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 0.95 LB |
EAN or UPC | 775829027957 |

Finished Bore | 1 in |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 0.95 LB |
EAN or UPC | 775829027957 |