
- 1 Number of Grooves
- 7/8 in Finished Bore
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 7/8 in |
Weight | 0.65 LB |
EAN or UPC | 775829027872 |

No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 7/8 in |
Weight | 0.65 LB |
EAN or UPC | 775829027872 |