
- 1 Number of Grooves
- 35 mm Finished Bore
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 35 mm |
Weight | 8.0 LB |
EAN or UPC | 775829141158 |

Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 35 mm |
Weight | 8.0 LB |
EAN or UPC | 775829141158 |