
- 1 Number of Grooves
- 1 7/16 in Finished Bore
Finished Bore | 1 7/16 in |
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Weight | 6.35 LB |
EAN or UPC | 781568681107 |

Finished Bore | 1 7/16 in |
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Weight | 6.35 LB |
EAN or UPC | 781568681107 |