- 1 Number of Grooves
- 1 3/8 in Finished Bore
| Type | Finished Bore Sheave |
| Finished Bore | 1 3/8 in |
| No. of Grooves | 1 |
| Weight | 7.95 LB |
| EAN or UPC | 781568518670 |
| Type | Finished Bore Sheave |
| Finished Bore | 1 3/8 in |
| No. of Grooves | 1 |
| Weight | 7.95 LB |
| EAN or UPC | 781568518670 |