
- 1 Number of Grooves
- 3/4 in Finished Bore
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 3/4 in |
Weight | 7.6 LB |
EAN or UPC | 775829037154 |

No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 3/4 in |
Weight | 7.6 LB |
EAN or UPC | 775829037154 |