
- 1 Number of Grooves
- 1 in Finished Bore
Type | Finished Bore Sheave |
Finished Bore | 1 in |
No. of Grooves | 1 |
Weight | 7.1 LB |
EAN or UPC | 775829027643 |

Type | Finished Bore Sheave |
Finished Bore | 1 in |
No. of Grooves | 1 |
Weight | 7.1 LB |
EAN or UPC | 775829027643 |