
- 1 Number of Grooves
- 35 mm Finished Bore
Type | Finished Bore Sheave |
Finished Bore | 35 mm |
No. of Grooves | 1 |
Weight | 7.0 LB |
EAN or UPC | 775829123673 |

Type | Finished Bore Sheave |
Finished Bore | 35 mm |
No. of Grooves | 1 |
Weight | 7.0 LB |
EAN or UPC | 775829123673 |