
- 1 Number of Grooves
- 25 mm Finished Bore
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 25 mm |
Weight | 7.0 LB |
EAN or UPC | 775829125608 |

No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 25 mm |
Weight | 7.0 LB |
EAN or UPC | 775829125608 |