
- 1 Number of Grooves
- 1 3/8 in Finished Bore
No. of Grooves | 1 |
Finished Bore | 1 3/8 in |
Type | Finished Bore Sheave |
Weight | 6.65 LB |
EAN or UPC | 781568518618 |

No. of Grooves | 1 |
Finished Bore | 1 3/8 in |
Type | Finished Bore Sheave |
Weight | 6.65 LB |
EAN or UPC | 781568518618 |