
- 1 Number of Grooves
- 3/4 in Finished Bore
Finished Bore | 3/4 in |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 6.35 LB |
EAN or UPC | 775829027605 |

Finished Bore | 3/4 in |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 6.35 LB |
EAN or UPC | 775829027605 |