
- 1 Number of Grooves
- 1 3/16 in Finished Bore
Finished Bore | 1 3/16 in |
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Weight | 5.95 LB |
EAN or UPC | 775829055745 |

Finished Bore | 1 3/16 in |
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Weight | 5.95 LB |
EAN or UPC | 775829055745 |