- 1 Number of Grooves
- 1 1/8 in Finished Bore
| Type | Finished Bore Sheave |
| No. of Grooves | 1 |
| Finished Bore | 1 1/8 in |
| Weight | 6.05 LB |
| EAN or UPC | 775829027582 |
| Type | Finished Bore Sheave |
| No. of Grooves | 1 |
| Finished Bore | 1 1/8 in |
| Weight | 6.05 LB |
| EAN or UPC | 775829027582 |