- 1 Number of Grooves
- 15/16 in Finished Bore
| No. of Grooves | 1 |
| Type | Finished Bore Sheave |
| Finished Bore | 15/16 in |
| Weight | 4.9 LB |
| EAN or UPC | 781568518601 |
| No. of Grooves | 1 |
| Type | Finished Bore Sheave |
| Finished Bore | 15/16 in |
| Weight | 4.9 LB |
| EAN or UPC | 781568518601 |