
- 1 Number of Grooves
- 1 3/16 in Finished Bore
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 1 3/16 in |
Weight | 4.75 LB |
EAN or UPC | 775829055516 |

Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 1 3/16 in |
Weight | 4.75 LB |
EAN or UPC | 775829055516 |