
- 1 Number of Grooves
- 5/8 in Finished Bore
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 5/8 in |
Weight | 5.9 LB |
EAN or UPC | 775829026899 |

No. of Grooves | 1 |
Type | Finished Bore Sheave |
Finished Bore | 5/8 in |
Weight | 5.9 LB |
EAN or UPC | 775829026899 |