
- 1 Number of Grooves
- 7/8 in Finished Bore
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 7/8 in |
Weight | 3.6 LB |
EAN or UPC | 775829026820 |

Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 7/8 in |
Weight | 3.6 LB |
EAN or UPC | 775829026820 |