
- 1 Number of Grooves
- 1/2 in Finished Bore
Finished Bore | 1/2 in |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 3.8 LB |
EAN or UPC | 775829026790 |

Finished Bore | 1/2 in |
No. of Grooves | 1 |
Type | Finished Bore Sheave |
Weight | 3.8 LB |
EAN or UPC | 775829026790 |