
- 1 Number of Grooves
- 1 1/4 in Finished Bore
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 1 1/4 in |
Weight | 3.45 LB |
EAN or UPC | 781568498811 |

Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 1 1/4 in |
Weight | 3.45 LB |
EAN or UPC | 781568498811 |