
- 1 Number of Grooves
- 1 7/16 in Finished Bore
No. of Grooves | 1 |
Finished Bore | 1 7/16 in |
Type | Finished Bore Sheave |
Weight | 3.05 LB |
EAN or UPC | 781568602577 |

No. of Grooves | 1 |
Finished Bore | 1 7/16 in |
Type | Finished Bore Sheave |
Weight | 3.05 LB |
EAN or UPC | 781568602577 |