Skip to content Skip to navigation menu
DodgeMA55X15/16

MA55X15/16

Finished Bore Sheave
Item #106519909
  • 1 Number of Grooves
  • 15/16 in Finished Bore
DodgeMA55X15/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Number of Grooves
  • 15/16 in Finished Bore
Finished Bore 15/16 in
No. of Grooves 1
Type Finished Bore Sheave
Weight 2.4 LB
EAN or UPC 781568518540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison