
- 1 Number of Grooves
- 1 3/8 in Finished Bore
Type | Finished Bore Sheave |
Finished Bore | 1 3/8 in |
No. of Grooves | 1 |
Weight | 9.0 LB |
EAN or UPC | 781568518472 |

Type | Finished Bore Sheave |
Finished Bore | 1 3/8 in |
No. of Grooves | 1 |
Weight | 9.0 LB |
EAN or UPC | 781568518472 |