- 1 Number of Grooves
- 1 in Finished Bore
| No. of Grooves | 1 |
| Finished Bore | 1 in |
| Type | Finished Bore Sheave |
| Weight | 8.2 LB |
| EAN or UPC | 775829036225 |
| No. of Grooves | 1 |
| Finished Bore | 1 in |
| Type | Finished Bore Sheave |
| Weight | 8.2 LB |
| EAN or UPC | 775829036225 |