
- 1 Number of Grooves
- 5/8 in Finished Bore
Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 5/8 in |
Weight | 7.45 LB |
EAN or UPC | 775829025311 |

Type | Finished Bore Sheave |
No. of Grooves | 1 |
Finished Bore | 5/8 in |
Weight | 7.45 LB |
EAN or UPC | 775829025311 |