
- Tapered Bore
- Motorized
- 18:1 ratio
features
- All reducers can be shaft mounted, screw conveyor, vertical and flange mounted
- Up through 100 hp
- Torque ratings through 130,000 lb in
- 12 ratios and multiple motor speeds provide a wide range of output speeds
- Three-piece coupled design eliminates stresses on input shaft and assures removal of motor
- Available as a C-face reducer assembly or a C-face gear motor assembly
- All new, highly efficient helical/bevel gearing design
- Meets or exceeds AGMA standards, including minimum class 1 bearing L-10 life of 5,000 hours 25,000 average life
- Harsh duty, metal shielded sealing system with excluder lip
- Smooth, rugged Class 30 cast-iron housings with pry slots
- 36-month/18-month warranty protection
- ATEX certified Category 2 and M2 equipment
Output Style | Tapered Bore |
Ratio | 18:1 |
Drive Type | Motorized |
Weight | 155.0 LB |
EAN or UPC | 782475977208 |
