Skip to content Skip to navigation menu
DodgeM16C25T06066

M16C25T06066

Shaft Mount Reducer
Item #105457580
  • Shaft Mount Reducer
  • 60.66:1 Ratio
  • Taper Bushed Output Style
  • 79493 in lb Output Torque
DodgeM16C25T06066
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 60.66:1 Ratio
  • Taper Bushed Output Style
  • 79493 in lb Output Torque
Ratio 60.66:1
Output Style Taper Bushed
Weight 1340.0 LB
EAN or UPC 782476450861
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison