Skip to content Skip to navigation menu
DodgeM14C28T00986

M14C28T00986

Shaft Mount Reducer
Item #105451911
  • Shaft Mount Reducer
  • 9.86:1 Ratio
  • Taper Bushed Output Style
  • 32873 in lb Output Torque
DodgeM14C28T00986
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 9.86:1 Ratio
  • Taper Bushed Output Style
  • 32873 in lb Output Torque
Output Style Taper Bushed
Ratio 9.86:1
Weight 853.0 LB
EAN or UPC 782476450632
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison