Skip to content Skip to navigation menu
DodgeM14C21T13428

M14C21T13428

Shaft Mount Reducer
Item #105450460
  • Shaft Mount Reducer
  • 149.86:1 Ratio
  • Taper Bushed Output Style
  • 77004 in lb Output Torque
DodgeM14C21T13428
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 149.86:1 Ratio
  • Taper Bushed Output Style
  • 77004 in lb Output Torque
Ratio 149.86:1
Output Style Taper Bushed
Weight 814.0 LB
EAN or UPC 782476450472
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison