Skip to content Skip to navigation menu
DodgeM12C28T03683

M12C28T03683

Shaft Mount Reducer
Item #105450966
  • Shaft Mount Reducer
  • 36.83:1 Ratio
  • Taper Bushed Output Style
  • 50451 in lb Output Torque
DodgeM12C28T03683
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 36.83:1 Ratio
  • Taper Bushed Output Style
  • 50451 in lb Output Torque
Output Style Taper Bushed
Ratio 36.83:1
Weight 613.0 LB
EAN or UPC 782476450298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison