Skip to content Skip to navigation menu
DodgeM12C25T04321

M12C25T04321

Shaft Mount Reducer
Item #105452237
  • Shaft Mount Reducer
  • 43.21:1 Ratio
  • Taper Bushed Output Style
  • 50451 in lb Output Torque
DodgeM12C25T04321
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 43.21:1 Ratio
  • Taper Bushed Output Style
  • 50451 in lb Output Torque
Output Style Taper Bushed
Ratio 43.21:1
Weight 602.0 LB
EAN or UPC 782476450199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison