Skip to content Skip to navigation menu
DodgeM10C25T04904

M10C25T04904

Shaft Mount Reducer
Item #105450035
  • Shaft Mount Reducer
  • 49.04:1 Ratio
  • Taper Bushed Output Style
  • 30093 in lb Output Torque
DodgeM10C25T04904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 49.04:1 Ratio
  • Taper Bushed Output Style
  • 30093 in lb Output Torque
Output Style Taper Bushed
Ratio 49.04:1
Weight 350.0 LB
EAN or UPC 782476449858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison