Skip to content Skip to navigation menu
DodgeM10C21T01108

M10C21T01108

Shaft Mount Reducer
Item #105449256
  • Shaft Mount Reducer
  • 11.08:1 Ratio
  • Taper Bushed Output Style
  • 13059 in lb Output Torque
DodgeM10C21T01108
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 11.08:1 Ratio
  • Taper Bushed Output Style
  • 13059 in lb Output Torque
Ratio 11.08:1
Output Style Taper Bushed
Weight 325.0 LB
EAN or UPC 782476449674
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison