Skip to content Skip to navigation menu
DodgeM10C18T14604

M10C18T14604

Shaft Mount Reducer
Item #105449011
  • Shaft Mount Reducer
  • 146.04:1 Ratio
  • Taper Bushed Output Style
  • 30093 in lb Output Torque
DodgeM10C18T14604
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Mount Reducer
  • 146.04:1 Ratio
  • Taper Bushed Output Style
  • 30093 in lb Output Torque
Output Style Taper Bushed
Ratio 146.04:1
Weight 325.0 LB
EAN or UPC 782476449643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison