- Protected Screw Take-Up Frame
- 45 1/4" Long
- 5 7/8" Wide
- 4 1/8" High
| Base Width | 5 7/8 in |
| Travel | 24 in |
| Bolt Hole Spacing - Width | 3 in |
| Flange Thickness | 5/16 in |
| Frame Length | 45 1/4 in |
| Bolt Hole Spacing - Length | 43 1/2 in |
| Overall Height | 4.125 in |
| Weight | 55.0 LB |
| EAN or UPC | 782475682744 |

