- IPB-Series Brake
- 22 Ft-Lbs Static Torque
- 6 VDC
- 5/8" Bore
- No Output Shaft
description
- Equipped with flange for ease of mounting to any suitable mounting surface.Armature mounts to load shaft using Dodge Taper-Lock® bushings.
features
- Integral splined armature and fan designed for maximum cooling
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Factory assembled, tested and preburnished
- Can be mounted to any suitable surface
- Armature mounts to load shaft using taper-lock bushing
compliances
- 0
| Style | Flange Mounted |
| Unit Size | 375 |
| Enclosure | N/A |
| Housing Length | 2.36 in |
| Outside Dia. | 4.08 in |
| Model | IPB |
| Frame | N/A |
| Torque Rating | 22 ft lb |
| Power On/Power Off | Power On |
| Bore Size | 0.625 in |
| Voltage Rating | 6 VDC |
| Weight | 4.0 LB |
| EAN or UPC | 782475628742 |

