- 2 11/16" ID x 130 mm OD x 1.2705" Outer Ring Width
- Double Sealed (Contact)
- Springlok™ Collar
- Regreasable
- Steel
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Bearing Type | Spherical Roller Bearing |
| Bore Type | Round Bore, Inch Type |
| I.D. | 2 11/16 in |
| Locking Device | Springlok™ Collar |
| Lubrication | Relubricatable |
| Overall Width | 2 29/64 in |
| Enclosure | Double Sealed |
| Material | Steel |
| O.D. | 130 mm |
| Outer Ring Width | 1.2705 in |
| Seal Type | Contact Seals |
| Length Through Bore | 2.45313 in |
| Weight | 5.6 LB |
| EAN or UPC | 782475884650 |

