- 2 3/16" ID x 100 mm OD x 24 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| I.D. | 2 3/16 in |
| Overall Width | 1 29/32 in |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 24 mm |
| Length Through Bore | 1.90625 in |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| O.D. | 100 mm |
| Material | Steel |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Weight | 2.9 LB |
| EAN or UPC | 782475739899 |

